DESCRIPTION

Hersey Meters 2 in. Mvr-160 with Transfer Pit Pad US Gallons

HQ8P02054

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Bronze
Size
2 in x 2 in
Type
Turbine