DESCRIPTION

Hersey Meters 3/4 in. Meter with CIass Bottom - US Gallons

HV0HS201

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Bronze
Size
3/4 in x 3/4 in
Type
Positive Displacement

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday