Hersey Meters

452 Bronze Series 1 in. Water Meter Gallons

Part #MV0KS201

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mueller systems positive displacement bronze meters are a nutating disc style
  • Designed for residential and small commercial applications where water volumes are low
  • Designed for long term usage with little to no maintenance
  • Registers have a unique triple T seal and heat treated glass lens to eliminating dirt, moisture infiltration and fogging
  • An integral tamper-proof locking feature is provided to resist tampering with the register
  • The totalizing register has a straight-reading odometer type display, a 360° test circle with center sweep hand and a low flow (leak) detector
  • Remote read meters utilize a battery powered wall mountable remote reader (TRuRead remote register sold separately)
  • Remote read meters come with 5' cable

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C700

Collection: 452 Bronze Series

End Connection 1: Male Meter Union

End Connection 2: Male Meter Union

End Connections: Male Meter Union

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 50 gpm

Length: 10-3/4 in

Material: Bronze, Cast Iron, Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Positive Displacement Meter

Weight: 11