DESCRIPTION

Hersey Meters 5/8 x 1/2 in. Meter With Bronze Bottom US Gallons

HV0FB204

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Material
Bronze
Size
5/8 in x 1/2 in
Type
Positive Displacement