DESCRIPTION

Hersey Meters 5/8 x 3/4 in. 420 Bronze Water Meter with Transform

HV0GB291

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Material
Bronze
Size
5/8 in x 3/4 in
Type
Positive Displacement
Waterworks Application
Water