DESCRIPTION

Hersey Meters 5/8 x 3/4 in. Bronze 420 Meter with Iron Bottom

HV0GB201

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Material
Bronze
Type
Positive Displacement

Starting at
Call for Pricing
  • QUANTITY