DESCRIPTION

Hersey Meters 5/8 x 3/4 in. Meter 430 LLB Sating Gold Bronzebody Hphr

HV0GS29292

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Thread
End Connection 2
Meter Thread
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
IsAcceptableImage
Material
Bronze
Size
5/8 in x 3/4 in
Type
Positive Displacement