Hersey Meters

5/8 x 3/4 in. Compact Meter Gallon Malleable Iron Node Black

Part #HV0GA294M

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Meter Thread

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Material: Composite

Type: Positive Displacement