DESCRIPTION

Hersey Meters Compact Meter Gallon Integral Hot Rod High Power

HV0GA29494

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter Thread
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Material
Composite
Type
Positive Displacement

Starting at
Call for Pricing
  • QUANTITY