Hersey Meters Compact Meter Gallon Nicor Black
HV0GA2945
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Meter Thread
- Fitting Size 1
- 5/8 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 5/8 in x 3/4 in
- Material
- Composite
- Type
- Positive Displacement
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday