DESCRIPTION

  • Designed to measure water flows from fire hydrants
  • It is engineered and manufactured to provide long-term service and operate virtually maintenance free
  • This hydrant meter is light weight and extremely portable

Hersey Meters Fire Hydrant Meter with Coupling

HHMR022

Length:

SPECIFICATIONS

ANSI Specifications
ANSI C701 Class II
AWWA Specifications
AWWA C-701 Class II
End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Flow Rate
500 gpm
Length
16 in
Material
Aluminum, Bronze
Maximum Pressure
175 psi
Maximum Temperature
130
Weight
14.6

Starting at
Call for Pricing
  • QUANTITY