DESCRIPTION

Hersey Meters Flanged Meter with Side Inlet and Flanged End

HQ9PS20394

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI C701 Class I
AWWA Specifications
AWWA C-701 Class I
End Connection 1
Flanged
Fitting Size 1
2 in
Fitting Sizes
2 in
Height
6-1/4 in
Length
15-1/4 in
Maximum Pressure
150 psi
Maximum Temperature
130
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY