DESCRIPTION

Hersey Meters Flanged Water Meter

HW0PN291M

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI C700
AWWA Specifications
AWWA C-700
End Connection 1
Flanged
Fitting Size 1
2 in
Height
8-1/8 in
Length
17 in
Material
Bronze, Ductile Iron, Plastic, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in
Type
Positive Displacement
Width
10-1/2 in