DESCRIPTION

Hersey Meters Meter Thread Water Meter

HV0GD294M

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Meter Thread
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
NSF Certified
No
Size
5/8 in x 3/4 in
Type
Positive Displacement

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday