DESCRIPTION

Hersey Meters NPSM Meter with Side Inlet and Flanged End

HQ9NS20394

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI C701 Class I
AWWA Specifications
AWWA C-701 Class I
End Connection 1
NPSM
Fitting Size 1
1-1/2 in
Height
5-3/4 in
Length
9 in
Material
Bronze, Cast Iron, Plastic, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
130
NSF Certified
No
Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday