DESCRIPTION

  • An integral tamper-proof locking feature is provided to resist tampering with the register
  • Designed for long term usage with little to no maintenance
  • Designed for residential and small commercial applications where water volumes are low
  • Mueller systems positive displacement bronze meters are a nutating disc style
  • Registers have a unique triple T seal and heat treated glass lens to eliminating dirt, moisture infiltration and fogging
  • Remote read meters feature a battery powered wall mountable remote reader (TRuRead Remote) with digital display
  • The totalizing register has a straight-reading odometer type display, a 360° test circle with center sweep hand and a low flow (leak) detector

Hersey Meters 452 Bronze Series Water Meter Gallons

HVOKS201

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-700
Case Material
Bronze
Collection
452 Bronze Series
End Connection 1
Male Meter Union
End Connection 2
Male Meter Union
End Connections
Male Meter Union
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Flow Rate
50 gpm
Length
10-3/4 in
Material
Bronze, Cast Iron, Stainless Steel, Thermoplastic
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Temperature Range
33 to 100 Deg F
Type
Positive Displacement Meter

Starting at
Call for Pricing
  • QUANTITY