23-3/4 in. 12.67 cf Freestanding Freezer Column in Panel Ready

Part #HKFCR24OV  |  Item #7876712  |  Manufacturer Part #KFCR24-OV

Color/Finish: Panel Ready

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Electronic Temperature Controls

Depth: 27-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Freezer Capacity Cu ft : 12.67 cu ft

Height: 84 in

Installation Type: Freestanding

Interior Light: Yes

Material: [Aluminum, Glass, Stainless Steel]

Number of Shelves: 2

Product Type: Column

Smart Home Enabled: No

Temperature Range: -7 to 5 Deg F (-15 to -22 Deg C)

Type: HKFCR24OV

UL Listed: No

Volts: 110V

Weight: 350

Width: 23-3/4 in