28 in. Stainless Steel Trash and Recycle Center Storage Drawer
28 in. Stainless Steel Trash and Recycle Center Storage Drawer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-5/8 in
- Height:
- 28 in
- Material:
- Stainless Steel
- Product Type:
- Storage Drawer
- Size:
- 28 in x 20 in x 25-5/8 in
- Type:
- HAGTRC20SS
- Width:
- 20 in