Aspire 23-1/2 in. 5.6 cu. ft. Outdoor Refrigerator in Stainless Steel

Part #HERS24SS  |  Item #7635787  |  Manufacturer Part #ERS24-SS

$1,139.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.2

Collection: Aspire

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 23-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 25-19/50 in

Installation Type: Built-in

Interior Light: Yes

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number of Shelves: 3

Power Source: Electric

Refrigerant: R-134A

Refrigerator Capacity Cu Ft : 5.6 cu ft

Refrigerator Type: Compact

UL Listed: No

Volts: 115V

Width: 23-63/100 in