KMW Series 30 in. Drawer Microwave in Stainless Steel

Part #HKMWR30  |  Item #8062512  |  Manufacturer Part #KMWR30

$1,899.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Application: Commercial

Capacity: 1.2 cu ft

Collection: KMW Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-7/8 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 14-19/32 in

Interior Light: Yes

Material: Stainless Steel

Microwave Type: Built-in

Number of Settings: 6

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 950

Weight: 74

Width: 30 in