3 Online Turbidimeter White Light

You last purchased this on
 
HF Scientific

3 Online Turbidimeter White Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
HF Scientific

3 Online Turbidimeter White Light

  • Fast #
  • Part #H20055
  • Item #7052788
  • Manufacturer Part #20055
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Analyzers are easy to calibrate and verification can be performed in seconds
  • Low volume (30 mL) sample chamber reduces calibration costs and provides quick response times
  • The Microtol Online Turbidimeters have been specifically designed to meet regulations of the EPA 180.1
  • Bubble rejection system eliminates bubbles without delaying response time
  • Additional features include compact and two high/low alarms
  • Microtol turbidimeters include desiccant, extra measuring cuvette with light shield, power supply and manual
  • Diagnostics aid in troubleshooting and security code prevents tampering
  • Ultrasonic self cleaning feature (Model 3 & 4 only) keeps the optical chamber clean in finished or raw water applications
  • Core processor allows for data storage and software updates via USB
  • Requires Certification

Specifications

AMP:
0.02
CSA Certified:
Yes
Depth:
7-3/4 in
EPA Compliant:
Yes
Height:
14 in
ISO:
ISO 7027
NEMA:
NEMA 4X
UL Listed:
Yes
Volts:
100/240V
Width:
9 in