Chlorine Total Chlorine Reagent Powder
Chlorine Total Chlorine Reagent Powder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple operation
- USEPA accepted methodology
- Colorimetric measurement of free or total chlorine
- Measurement range is 0.01 to 10 mg/L and cycle time is adjustable from 110 seconds to 10 minutes controller has one 4/20 mA output RS-485 modbus communication for feed pump control two user selectable alarms backlit display and inline pressure regulator
- Analyzer includes inline pressure regulator power supply replacement tubing/cuvette kit (one year supply) and owner's manual
- System is simple to operate and is designed for unattended operation up to 30 days
- Meets standard methods procedures for chlorine analysis of water and wastewater
- The CLX is an easy to use chlorine analyzer capable of measuring free or total chlorine where continuous monitoring and control is required
- Unattended operation and low chemical usage equates to low operating cost
- The strong shatterproof NEMA 4X case that opens to facilitate reagent replacement also allows easy access to all service functions which reduces maintenance time
Specifications
- Material:
- Chlorine
- Product Type:
- Reagents