Free Just Add Water Reagent Kit 30 Day for CLX Online Chlorine Analyzer
Free Just Add Water Reagent Kit 30 Day for CLX Online Chlorine Analyzer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Just add water - no chance of freezing in transit or storage
- Shelf life is 5 years before adding DPD indicator
- Extended shelf life and lower shipping costs
- 30 day supply
Specifications
- Brand Model Compatibility:
- CLX Online Chlorine Analyzer
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Chlorine
- NSF Certified:
- No
- Package Quantity:
- 30
- Product Type:
- Free Just Add Water Reagent Kit 30 Day
- UL Listed:
- No