Total DPD Powder Pop Dispenser Tablet Formulation 10mL Sample 100 Tests
Total DPD Powder Pop Dispenser Tablet Formulation 10mL Sample 100 Tests
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise dosing every time
- Convenient push button delivery
- Use with popular brands of colorimeters and test kits
- Each dispenser contains enough reagent to perform 100 tests
- Designed to prevent clogging and individually packaged to prolong shelf-life
Specifications
- Brand Model Compatibility:
- LaMotte, Lovibond, Palintest, Thermo, Tintometer, YSI
- Capacity:
- 10 mL
- EPA Compliant:
- Yes
- Fits Brand:
- LaMotte, Lovibond, Palintest, Thermo, Tintometer, YSI
- Package Quantity:
- 100 Tests
- Product Type:
- DPD Dispenser
- Size:
- 10 mL [delete]
- Weight:
- 0.1 lb