13 in. 100W 1-Light Medium E-26 Base Incandescent Extension Sconce in Black

Part #HH15110B91  |  Item #7195636  |  Manufacturer Part #H-15110-B-91

Call for Pricing

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Height: 13 in

Installation Type: Wall Mount

Length: 13 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 10 in