Hi-Vis CL2 T-Shirt in Large

Part #RST11B2PGSL  |  Manufacturer Part #ST11B-2PGS-L

Call for Pricing EACH

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max-Dri™ Moisture Wicking Mesh Technology.
  • 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.
  • Pockets: 1 Upper Left Front.
  • Materials: 100% Wicking Polyester Mesh.
  • Color Blocking at the Bottom.
  • Colors: High Visibility Green.
  • 25 Wash Max.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X.

Documents

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: L

Color Finish: [Green, Black]

Height: 1-1/2 in

Length: 13 in

Material: [Birdseye Mesh, Plastic]

Material Type: Polyester

Reusable: Yes

Type: RST11B2PGSL

Weight: 0.49

Width: 10 in