High CS FINE Wood JIG SAW Blade 4 X 5/16

You last purchased this on
 

High CS FINE Wood JIG SAW Blade 4 X 5/16

This product requires certification to purchase.
Brand image
You last purchased this on
 

High CS FINE Wood JIG SAW Blade 4 X 5/16

  • Fast #
  • Part #L20291BC450SEA
  • Item #4081057
  • Manufacturer Part #20291BC450S DUP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-metal technology flexes and resists breaking and extends blade life
  • Ground to precision sharpness for straight cuts and a smooth finish
  • Requires Certification

Specifications

Application:
Wood Cutting
Blade Length (in):
4 in
Blade Material:
High Carbon Steel
Blade Thickness (in):
5/16 in
Blade Type:
Jig Saw
Number of Pieces:
1 Piece
Teeth Per Inch:
10
Type:
L20291BC450S