High CS JIG SAW Blade 3-5/8X3/16
High CS JIG SAW Blade 3-5/8X3/16
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-metal technology flexes and resists breaking and extends blade life
- Teeth per inch: 10
- Ground to precision sharpness for straight cuts and a smooth finish
Specifications
- Application:
- Wood Cutting
- Blade Length (in):
- 3-1/4 in
- Blade Material:
- High Carbon Steel
- Blade Thickness (in):
- 3/16 in
- Blade Type:
- Jig Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 20
- Type:
- L20294BC320SC