20 oz. Oil-Based Stainless Steel Polish and Cleaner

This product has been replaced by

20OZ STAINLESS STEEL POLISH/CLEANER
Claire 20 oz Stainless Steel Polish/Cleaner
Manufacturer Part #CL841
You last purchased this on
 
High Performance

20 oz. Oil-Based Stainless Steel Polish and Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

20OZ STAINLESS STEEL POLISH/CLEANER
Claire 20 oz Stainless Steel Polish/Cleaner
Manufacturer Part #CL841
High Performance

20 oz. Oil-Based Stainless Steel Polish and Cleaner

  • Fast #
  • Part #HCP841
  • Item #4884419
  • Manufacturer Part #CP841
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Product Details

  • Use on escalators, elevators, door and metal trim
  • Contains no acid or abrasives
  • Cleans, polishes and protects stainless steel without hard rubbing
  • Lemon scent
  • Resists fingerprints, grease, and water spatter
  • Requires Certification

Specifications

Application:
Cleaning
CARB OTC LEED Compliant:
No
Color Finish Name:
Stainless Steel
EcoLogo Certified:
No
Green Seal Certified:
No
IAPMO Listed -:
No
MA Approved -:
No
Size:
20 oz
WaterSense Labeled:
No
Weight:
15 oz