DESCRIPTION

Highfield FIP Brass Fusible Globe Valve

HB50

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FIP
Material
Brass
Valve Body Style
Inline
Valve Size
1/4 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY