Highfield
1/4 in. Brass FNPT Globe Valve
Part #HB50F | Item #1892598 | Manufacturer Part #9120-050-0
Valve Size:
1/4 inProduct Details
Specifications
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Material: Brass
Valve Body Style: Inline
Valve Size: 1/4 in
Valve Type: Globe Valve