DESCRIPTION

  • Can also be operated manually
  • Double seal and backseat feature prevent leaks at the stem
  • When ambient temperature reaches 165° F, valve automatically closes and shuts off fuel supply to burner

Highfield 165 Degree Flared Fusible Valve

HB105

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
Material
Brass
NSF Certified
No
UL Listed
No
Valve Body Style
Inline
Valve Operator
Wheel Handle
Valve Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY