3-1/4 x 4 in. Round Thermal Switch

You last purchased this on
 
Highfield

3-1/4 x 4 in. Round Thermal Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Highfield

3-1/4 x 4 in. Round Thermal Switch

  • Fast #
  • Part #HTS150B
  • Item #515057
  • Manufacturer Part #9130-1150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Heating
Fitting Size 1:
3-1/4 in
Fitting Size 2:
4 in
Fitting Sizes:
3-1/4 in x 4 in
Product Type:
Thermal Switch