3/8 x 1/4 in. Brass OD Flare x IPS Shut Off Valve
3/8 x 1/4 in. Brass OD Flare x IPS Shut Off Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can also be operated manually
- Double seal and backseat feature prevent leaks at the stem
- When ambient temperature reaches 165° F, valve automatically closes and shuts off fuel supply to burner
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- MIPT
- End Connections:
- Flare x MIPT
- Length:
- 1-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 165
- NSF Certified:
- No
- Pressure - Maximum:
- 10 psi
- UL Listed:
- UL 842
- Valve Body Style:
- Inline
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/8 in x 1/4 in
- Valve Type:
- Shut Off Valve