DESCRIPTION

Highfield Locking with End Cap in Silver

H93180100

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Silver
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY