18 in. Zinc Die Cast Hand Stretch Wrapper

Part #H755024  |  Item #7462508  |  Manufacturer Part #755024

Call for Pricing EACH

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Heavy Duty

Length: 18 in

Material: Zinc Die Cast

Product Type: Wrapper

Type: HP197853

UL Listed: No