8 in. Drive Wheel

Part #H3050242  |  Item #7462595  |  Manufacturer Part #305024.2

Call for Pricing EACH

Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Product Type: Wheel

UL Listed: No

Width: 2 in