32 oz. Spray Clean HD Cleaner
32 oz. Spray Clean HD Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Works instantly on contact
- Removes a variety of stubborn stains and marks such as fingerprints, rubber marks, lipstick, pencil, crayon, hair and body oils, grease, shoe polish, smoke film and more
- Pleasant mountain berry fragrance
- Just spray, wipe, and go
Specifications
- Application:
- Dirt, Grease, Grime and Oil, Polishing
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Dark Purple
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Spray, Mountain Berry
- Reusable:
- Yes
- Size:
- 32 oz