1 L Touch Free Dispenser in Black
Affinity™ 1 L Touch Free Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The large sight window makes it easy for staff to monitor refills
- Key access for additional security
- Fully ADA compliant, measures less than 4" deep
- Color: Black
- In the unlikely event the drive mechanism stops working, it can easily be replaced without taking the dispenser off the wall
- Size: 10.75" H x 6.25" W x 3.75" D
- Designed for trouble-free performance
- Indicator light lets patrons know system is ready for use
- Capacity: 1 liter
Specifications
- ADA Compliant:
- No
- Capacity:
- 1 L
- Collection:
- Affinity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/8 in
- Height:
- 10-1/2 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 6-1/2 in