Citrus-Scrub® 1 gal Cleaner (Case of 4)

Part #HIL0014306  |  Item #7484333  |  Manufacturer Part #HIL0014306

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hillyard Citrus-Scrub is a fast acting cleaner/degreaser formulated with today's environment in mind
  • Citrus-Scrub does an excellent job of removing grease, oil, ink, fats, tar, adhesives, and other soils, yet contains no bleach, ammonia, phosphates, harsh acids, or alkaline
  • It's ideal for any washable, nonporous surface, and is especially recommended for degreasing equipment, motors, metal surfaces, concrete, and other hard floors
  • You can even use it on carpet (check label directions and always pretest first)
  • Color: Orange

Documents

Specifications

Application: [Adhesives, Grease, Non-porous Surfaces, Oil, Tar]

CARB OTC LEED Compliant: No

Collection: Citrus-Scrub®

Color Finish: Orange

Dilution Rate: 1:128 - 1:16

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: [Cleaner, Citrus]

Reusable: Yes

SCAQMD Compliant: No

Size: 1 gal