1 gal Herbal Fragrance Odor Counteractant
1 gal Herbal Fragrance Odor Counteractant
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It can be safely used on any washable, nonporous surface including floors, toilets, sinks, garbage containers, ashtrays, animal cages and kennels
- Especially effective for suppressing odors from pets, urine, fecal matter, food and cooking odors, smoke, vomit, body odors and mildew
- Ideal choice for combating hard-to-hide odors in restaurants, hotels, motels, hospitals, nursing homes, restrooms, kitchens, schools and veterinary clinics
Specifications
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:10
- Green Seal Certified:
- No
- Product Type:
- Herbal
- Size:
- 1 gal