1 gal HTG Concrete Seal

Part #HIL0050006  |  Item #7462892  |  Manufacturer Part #HIL0050006

Call for Pricing

Size:

1 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High-solid epoxy resin formulation for extreme durability
  • Use HTG to transform bare concrete or previously coated concrete floors into showroom caliber floors that deliver the ultimate in protection and appearance
  • Color: Grey
  • Scent: Mild
  • Capacity: 1 gallon

Documents

Specifications

Application: Concrete

Color Finish: Grey

Dilution Rate: Ready to Use

Size: 1 gal

UL Listed: No