Hillyard Floor Products
18 in. Light Weight T-bar Applicator
Part #HIL50039 | Item #7462546 | Manufacturer Part #HIL50039
Length:
18 inProduct Details
- Use with lambs wool pad and handle to apply solvent-based gym finishes
Specifications
Application: [Seals, Finishing]
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 18 in
Product Type: Applicator