19 oz. Jell Baseboard Stripper

Part #HIL0103655  |  Item #7482383  |  Manufacturer Part #HIL0103655

Call for Pricing per CASE

Size:

19 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This nonflammable, heavy-duty gelled wax stripper utilizes an inverted valve to make spraying easy
  • Cleans and strips areas where floor machines cannot reach
  • The gel clings to vertical surfaces such as baseboards, metal doors and frames
  • This product will remove years of wax build-up on tile, wood, linoleum and composition floors

Documents

Specifications

Application: [Baseboard, Ceramic Tile]

Color Finish: Pale Beige

Dilution Rate: Ready to Use

NSF Certified: Yes

NSF Specifications: NSF C1

Package Quantity: Case of 12

Size: 19 oz

UL Listed: No