350 Gym Finish® 5 gal Floor Finish

Part #HIL0026007  |  Item #7484395  |  Manufacturer Part #HIL0026007

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality, solvent-based, urethane finish meets strict VOC requirements
  • Ideal frictional resistance provides excellent footing for fast action activities
  • Average coverage of 500-600 square feet per gallon
  • Dries to a smooth, durable finish
  • Resists rubber burns and heel marks
  • When maintained regularly with a Super Hil-Tone® treated dust mop, the surface will remain bright, protected and free of grit
  • Classified by Underwriters Laboratories, Inc® as to slip resistance (186S)
  • 5 gallon pail

Documents

Specifications

Collection: 350 Gym Finish®

Color Finish: Amber

Dilution Rate: Ready to Use

Size: 5 gal

UL Listed: Yes