4 gal Liquid Hand Dish Wash

Hillyard Floor Products

4 gal Liquid Hand Dish Wash

Brand image
Hillyard Floor Products

4 gal Liquid Hand Dish Wash

  • Part #HIL0037406
  • Item #7463150
  • Manufacturer Part #HIL0037406
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Works fast to remove all types of food residue, grease, and baked-on stubborn stains from dishes, glasses, and utensils
  • High sudsing action
  • High-quality, lotion dishwashing concentrate for commercial, industrial, institutional, and restaurant kitchens
  • Kosher
  • Free-rinsing
  • Leaves film-free surfaces

Specifications

Application:
General Hand Washing, Dishwashers
Color Finish Name:
Light Amber
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
4 gal

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';