6.5 gal Shower Room Cleaner (Case of 6)

Part #HIL0070722  |  Item #7484449  |  Manufacturer Part #HIL0070722

Call for Pricing per CASE

Size:

6.5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quickly dissolves away the weekly build-up of hard water deposits and soap film from shower walls and floors without scrubbing
  • Cleaning Companion® touch free cleaning
  • Just spray it on, allow it to work, and rinse
  • Cleans and disinfects in one simple step

Documents

Specifications

Color Finish: Clear

Dilution Rate: 1:32

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

SCAQMD Compliant: No

Size: 6.5 gal