Affinity™ 1000ml Foaming Hand Sanitizer in Yellow

Part #HIL0041003  |  Item #7484324  |  Manufacturer Part #HIL0041003

Call for Pricing per CASE

Size:

1000 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to help prevent the spread of infection and cross-contamination
  • Formulated with aloe and conditioners to keep hands conditioned during repeated use
  • Can be used without water
  • Prevents the spread of infection and cross-contamination
  • Affinity Manual Refill

Documents

Specifications

Application: Hand Sanitizer

Collection: Affinity™

Color Finish: [Yellow, Gold]

Color Finish Category: Yellows

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Foaming Hand Sanitizer

Size: 1000 mL