Hillyard Floor Products
Affinity™ 1250 ml Foaming Instant Hand Sanitizer in Clear
Part #HIL0040303 | Item #7481732 | Manufacturer Part #HIL0040303
Size:
Product Details
- An alcohol-free hand sanitizer formulated to be used without water for maximum convenience
- Formulated to keep hands conditioned during repeated use
- For use with the Affinity® Manual dispensing system
- Designed to help prevent the spread of infection and cross-contamination
- Capacity: 1250 mL
Documents
Specifications
Application: Hand Sanitizer
Collection: Affinity™
Color Finish: Clear
Color Finish Category: Clear
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 4
Product Type: Foaming Hand Sanitizer
Size: 1250 mL