Affinity™ 1250ml Foaming Hand Soap in Clear

Part #HIL0039003  |  Item #7484380  |  Manufacturer Part #HIL0039003

Size:

1250 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green Seal® certified to be environmentally preferable
  • It contains no added fragrances, dyes or toxic materials
  • Works with the Affinity™ skin care system
  • Capacity: 1250 mL

Documents

Specifications

Application: General Hand Washing

Collection: Affinity™

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 4

Product Type: Foam Hand Soap

Size: 1250 mL